-SINGLE ROW BALL BEARING - 1-1/4 ZINC NARROW SET SCREW WHITE 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL6-20MZ2CW
- Zoro # G811247325
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/4 in
Housing Material
PBT Thermoplastic
Flange Thickness
9/16 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL6-20MZ2CW
- Zoro #
- G811247325
- UPC #
- 808250148776
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 4-1/4 in
- Flange Thickness
- 9/16 in
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2-9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.