SINGLE ROW BALL BEARING - 12MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE201
- Zoro # G112375628
product price:Â
$
50.45
/ea
Key Features
Housing Material
Cast Iron
Bore Diameter
12 mm
Overall Length
81 mm
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE201
- Zoro #
- G112375628
- UPC #
- 808250105212
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 12 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Height
- 59 mm
- Overall Width
- 24.5 mm
- Flange Thickness
- 15 mm
Description
a=81MM, e=63.5MM, g=15MM, s=7MM, b=59MM, Z=24.5MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.