Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-17NP
- Zoro # G014863377
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Overall Height
3-1/8 in
Mount Hole Center-to-Center Length
4-39/64 in
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-17NP
- Zoro #
- G014863377
- UPC #
- 808250392940
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 3-1/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/16 in
- Overall Width
- 1.583 in
- Overall Length
- 5-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.