Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL201W
- Zoro # G612377054
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
33.7 mm
Bore Diameter
12 mm
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL201W
- Zoro #
- G612377054
- UPC #
- 808250194827
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.