Shop TRITAN
See all product information
Create Account
Flange Mount Bearing, 5/8 in Dia, Iron, Set Screw
- Mfr # SBPFTD202-10G
- Zoro # G409926571
product price:Â
$
24.85
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Iron
Bolt Size
1/4 in
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBPFTD202-10G
- Zoro #
- G409926571
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Iron
- Bearing Type
- 2 Bolt Flange Block
- Series
- SBPFTD
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (K-Type)
- Number of Mount Holes
- 2
Dimensions
- Bolt Size
- 1/4 in
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 2.563 in
- Overall Width
- 25 mm
- Overall Length
- 81 mm
Description
2 Bolt Flange Unit, Ductile Iron, Light Duty Insert, Set Screw, 0.625-in. Bore, 2.5625-in. Bolt-Hole to Bolt-Hole Center, 81mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.