SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL201
- Zoro # G312376807
product price:Â
$
44.59
/ea
Key Features
Bore Diameter
12 mm
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Height
60 mm
Flange Thickness
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201
- Zoro #
- G312376807
- UPC #
- 808250103676
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 12 mm
- Overall Height
- 60 mm
- Flange Thickness
- 12 mm
- Overall Width
- 33.3 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
Description
a=113MM, e=90MM, g=12MM, x=25.4MM, s=12MM, b=60MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.