Flange Block Bearing; 4 Bolt Square Flange Block; 2 in. Bore; 6.2 in. Bolt Circle Diameter
- Mfr # UCF210-32
- Zoro # G512501399
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
4-3/8 in
Overall Length
5-5/8 in
Overall Height
5-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF210-32
- Zoro #
- G512501399
- UPC #
- -
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 4-3/8 in
- Overall Length
- 5-5/8 in
- Overall Height
- 5-5/8 in
- Overall Width
- 2.15 in
- Flange Thickness
- 23/32 in
- Bore Diameter
- 2 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2 in. Bore; 6.2 in. Bolt Circle Diameter; 4-3/8 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.