Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT201
- Zoro # G812376598
product price:Â
$
44.59
/ea
Key Features
Bore Diameter
12 mm
Housing Type
Oval
Overall Height
56.5 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT201
- Zoro #
- G812376598
- UPC #
- 808250103768
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 12 mm
- Overall Height
- 56.5 mm
- Overall Length
- 99 mm
- Overall Width
- 33.1 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Flange Thickness
- 11 mm
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=33.1MM, Bi=26MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.