Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK210
- Zoro # G912376887
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Flange Thickness
18 mm
Bore Diameter
50 mm
Housing Type
Triangular
Mount Hole Center-to-Center Length
58 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK210
- Zoro #
- G912376887
- UPC #
- 808250155354
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 18 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 58 mm
- Overall Height
- 184 mm
- Overall Length
- 184 mm
- Overall Width
- 54.6 mm
Description
a=184MM, h=68MM, e=58MM, J=46MM, g=18MM, x=40MM, s=12MM, b=112MM, f=86MM, Z=54.6MM, Bi=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.