Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF201NP
- Zoro # G314855096
product price:Â
$
70.35
/ea
Key Features
System of Measurement
Metric
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bore Diameter
12 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF201NP
- Zoro #
- G314855096
- UPC #
- 808250379842
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
Dimensions
- Bore Diameter
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.