SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL205-16RF
- Zoro # G114860658
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Length
4-7/8 in
Bearing Insert Type
Radial Ball
Overall Height
1.339 in
Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL205-16RF
- Zoro #
- G114860658
- UPC #
- 808250237517
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-7/8 in
- Overall Height
- 1.339 in
- Overall Width
- 1-13/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 1 in
- Flange Thickness
- 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.