Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16 SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR205-15
- Zoro # G514854394
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
3
Overall Width
1-17/64 in
Bore Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR205-15
- Zoro #
- G514854394
- UPC #
- 808250290117
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Housing Type
- Triangular
Dimensions
- Overall Width
- 1-17/64 in
- Bore Diameter
- 15/16 in
- Overall Length
- 3-13/16 in
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3.272 in
- Overall Height
- 3-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.