Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE201-8
- Zoro # G712375547
product price:Â
$
45.55
/ea
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bearing Insert Material
Steel
Bore Diameter
1/2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCTE201-8
- Zoro #
- G712375547
- UPC #
- 808250105229
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1/2 in
- Flange Thickness
- 19/32 in
- Overall Length
- 3-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 0.965 in
- Overall Height
- 2-5/16 in
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
Description
a=3-3/16in, e=2-1/2in, g=19/32in, s=9/32in, b=2-5/16in, Z=0.965in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.