Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT205-15
- Zoro # G512375860
product price:Â
$
47.25
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Width
1.551 in
Shaft Locking Type
Eccentric Collar
Bore Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT205-15
- Zoro #
- G512375860
- UPC #
- 808250104420
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.551 in
- Bore Diameter
- 15/16 in
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 2-3/4 in
- Flange Thickness
- 17/32 in
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.551in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.