SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL207-21MZ2W
- Zoro # G712375578
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Housing Type
Oval
Flange Thickness
41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL207-21MZ2W
- Zoro #
- G712375578
- UPC #
- 808250150250
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-5/16 in
- Overall Height
- 1.689 in
- Overall Width
- 1-45/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.