Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL5-15
- Zoro # G312377057
product price:Â
$
32.59
/ea
Key Features
Bore Diameter
15/16 in
Housing Type
Oval
Bearing Insert Material
Steel
Overall Height
2-23/32 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL5-15
- Zoro #
- G312377057
- UPC #
- 808250102877
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 15/16 in
- Overall Height
- 2-23/32 in
- Overall Width
- 1.201 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.201in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.