SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL202CE
- Zoro # G112375697
product price:Â
$
89.55
/ea
Key Features
Overall Height
66 mm
System of Measurement
Metric
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL202CE
- Zoro #
- G112375697
- UPC #
- 808250119516
- Country of Origin
- Japan
Dimensions
- Overall Height
- 66 mm
- Overall Length
- 113 mm
- Overall Width
- 46 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 12 mm
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.