SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE205-15
- Zoro # G312376852
product price:Â
$
53.75
/ea
Key Features
Overall Length
3-13/16 in
Shaft Locking Type
Set Screw
Bore Diameter
15/16 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE205-15
- Zoro #
- G312376852
- UPC #
- 808250106318
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-13/16 in
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.161 in
- Flange Thickness
- 11/16 in
- Overall Height
- 2-51/64 in
Description
a=3-13/16in, e=3in, g=11/16in, s=25/64in, b=2-51/64in, Z=1.161in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.