SINGLE ROW BALL BEARING - 1in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT205-16
- Zoro # G812377267
product price:Â
$
76.29
/ea
Key Features
Flange Thickness
17/32 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
3-57/64 in
Bore Diameter
1 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT205-16
- Zoro #
- G812377267
- UPC #
- 808250113408
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 1 in
- Overall Height
- 2-3/4 in
- Overall Length
- 4-7/8 in
- Overall Width
- 1.456 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.456in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.