SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM205-15
- Zoro # G312377163
product price:Â
$
52.89
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
15/16 in
Housing Type
Triangular
System of Measurement
Inch
Overall Height
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM205-15
- Zoro #
- G312377163
- UPC #
- 808250106127
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 15/16 in
- Overall Height
- 3-3/4 in
- Overall Width
- 1.2 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.200in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.