Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 45MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL209NPMZ2
- Zoro # G714855665
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Height
108 mm
Overall Width
52.2 mm
Housing Type
Oval
System of Measurement
Metric
Mount Hole Center-to-Center Length
148 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209NPMZ2
- Zoro #
- G714855665
- UPC #
- 808250393282
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 108 mm
- Overall Width
- 52.2 mm
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Length
- 188 mm
- Flange Thickness
- 18 mm
- Bore Diameter
- 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.