Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX205-15NP
- Zoro # G214857930
product price:Â
$
80.85
/ea
Key Features
Flange Thickness
27/64 in
Overall Width
1.201 in
Housing Material
Malleable Iron
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFX205-15NP
- Zoro #
- G214857930
- UPC #
- 808250350131
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 27/64 in
- Overall Width
- 1.201 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 15/16 in
- Overall Length
- 3-3/4 in
- Overall Height
- 2-1/2 in
Details
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.