SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL5-15CW
- Zoro # G614861209
product price:Â
$
91.69
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Number of Mount Holes
2
Bore Diameter
15/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL5-15CW
- Zoro #
- G614861209
- UPC #
- 808250314553
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.