Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ208-24
- Zoro # G312376821
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Bearing Insert Material
Steel
Overall Width
2.161 in
Mount Hole Center-to-Center Length
5.65 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ208-24
- Zoro #
- G312376821
- UPC #
- 808250135899
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 2.161 in
- Mount Hole Center-to-Center Length
- 5.65 in
- Overall Length
- 6-49/64 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 4-1/8 in
Description
a=6-49/64in, e=5.650in, g=17/32in, x=1-3/16in, s=0.551in, b=4-1/8in, J=0.157in, f=3.937in, Z=2.161in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.