Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NORMAL WIDE ADAPTER 2-BOLT FLANGE
- Mfr # UKFT206+HA2306
- Zoro # G014860222
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bore Diameter
15/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKFT206+HA2306
- Zoro #
- G014860222
- UPC #
- 808250127559
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing