Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL205-15B
- Zoro # G312375725
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Bore Diameter
15/16 in
Overall Width
1-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-15B
- Zoro #
- G312375725
- UPC #
- 808250207794
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 17/32 in
- Bore Diameter
- 15/16 in
- Overall Width
- 1-29/64 in
- Overall Height
- 1.339 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.