SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL205-15B
- Zoro # G912377167
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Flange Thickness
29/64 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL205-15B
- Zoro #
- G912377167
- UPC #
- 808250218066
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 29/64 in
- Bore Diameter
- 15/16 in
- Overall Height
- 4-3/4 in
- Overall Length
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Width
- 1-5/8 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.