Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL204MZ2B
- Zoro # G612376521
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Overall Length
108 mm
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL204MZ2B
- Zoro #
- G612376521
- UPC #
- 808250129201
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 108 mm
- Overall Height
- 108 mm
- Overall Width
- 33.7 mm
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.