SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL205-15
- Zoro # G012376572
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-13/32 in
Shaft Locking Type
Set Screw
Housing Material
304 Stainless Steel
Flange Thickness
17/32 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL205-15
- Zoro #
- G012376572
- UPC #
- 808250237494
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Width
- 1-13/32 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 15/16 in
- Overall Height
- 1.339 in
- Overall Length
- 4-7/8 in
Description
A=4-7/8in, E=3-57/64in, G=17/32in, X=1-1/16in, S=15/32in, L=2-3/4in, Z=1-13/32in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.