Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW BLACK 4-BOLT FLANGE
- Mfr # MUCFPL205B
- Zoro # G511240909
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36.7 mm
Bearing Insert Type
Radial Ball
Overall Length
95 mm
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFPL205B
- Zoro #
- G511240909
- UPC #
- 808250207756
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
Dimensions
- Overall Width
- 36.7 mm
- Overall Length
- 95 mm
- Overall Height
- 95 mm
- Flange Thickness
- 14.3 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.