Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT205-15
- Zoro # G912376009
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Housing Type
Oval
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT205-15
- Zoro #
- G912376009
- UPC #
- 808250333523
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-3/4 in
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Flange Thickness
- 11/16 in
- Overall Width
- 1.456 in
- Overall Height
- 2-3/4 in
Description
a=3-3/4in, e=3in, g=11/16in, x=63/64in, s=25/64in, b=2-3/4in, Z=1.456in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.