SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM205-15
- Zoro # G112375604
product price:Â
$
91.79
/ea
Key Features
Overall Length
3-3/4 in
Overall Width
1.264 in
Overall Height
3-3/4 in
Bore Diameter
15/16 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM205-15
- Zoro #
- G112375604
- UPC #
- 808250333646
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Malleable Iron
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
Dimensions
- Overall Length
- 3-3/4 in
- Overall Width
- 1.264 in
- Overall Height
- 3-3/4 in
- Bore Diameter
- 15/16 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.