Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ205-15
- Zoro # G812375621
product price:Â
$
76.89
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
15/16 in
Overall Width
1.807 in
Bearing Insert Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ205-15
- Zoro #
- G812375621
- UPC #
- 808250110667
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 15/16 in
- Overall Width
- 1.807 in
- Mount Hole Center-to-Center Length
- 3.898 in
- Overall Length
- 4-7/8 in
- Flange Thickness
- 15/32 in
- Overall Height
- 2-3/4 in
Description
a=4-7/8in, e=3.898in, g=15/32in, x=1-1/32in, s=0.453in, b=2-3/4in, J=0.138in, f=2.362in, Z=1.807in, L=1-3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.