SINGLE ROW BALL BEARING - 15/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT205-15
- Zoro # G512377284
product price:Â
$
48.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Length
4-7/8 in
Flange Thickness
17/32 in
Housing Type
Oval
Overall Height
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT205-15
- Zoro #
- G512377284
- UPC #
- 808250105052
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4-7/8 in
- Flange Thickness
- 17/32 in
- Overall Height
- 2-3/4 in
- Overall Width
- 1.401 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 15/16 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.401in, Bi=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.