Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB205-15
- Zoro # G812377342
product price:Â
$
67.25
/ea
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
1/2 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB205-15
- Zoro #
- G812377342
- UPC #
- 808250109715
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Flange Thickness
- 1/2 in
- Overall Length
- 4-3/4 in
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Width
- 1-7/16 in
- Overall Height
- 4-3/4 in
Description
a=4-3/4in, h=1-13/16in, e=1-5/8in, J=1-1/8in, g=1/2in, x=1-1/8in, s=25/64in, b=2-3/4in, f=2-1/2in, Z=1-7/16in, Bi=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.