SINGLE ROW BALL BEARING - 15MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
- Mfr # UFL002C
- Zoro # G412377162
product price:Â
$
49.69
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Steel
Bore Diameter
15 mm
Housing Type
Oval
Overall Height
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UFL002C
- Zoro #
- G412377162
- UPC #
- 808250293841
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 15 mm
- Overall Height
- 42 mm
- Flange Thickness
- 6.5 mm
- Mount Hole Center-to-Center Length
- 53 mm
- Overall Length
- 67 mm
Details
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, v=24MM, M=35MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.