Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM HIGH TEMP 450 DEG 3-BOLT FLANGE BRACKET
- Mfr # UCFK202C4HR23
- Zoro # G714860195
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Number of Mount Holes
3
Bore Diameter
15 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK202C4HR23
- Zoro #
- G714860195
- UPC #
- 808250391097
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.