SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL202
- Zoro # G012375568
product price:Â
$
38.99
/ea
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Type
Oval
Overall Width
31.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL202
- Zoro #
- G012375568
- UPC #
- 808250102327
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 31.6 mm
- Overall Height
- 56 mm
- Flange Thickness
- 9.5 mm
- Overall Length
- 81 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Description
a=81MM, e=63.5MM, g=9.5MM, x=18MM, s=7MM, b=56MM, Z=31.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.