Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE202
- Zoro # G512377208
product price:Â
$
51.99
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Flange Thickness
15 mm
Number of Mount Holes
2
Housing Material
Cast Iron
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE202
- Zoro #
- G512377208
- UPC #
- 808250105618
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 15 mm
- Overall Height
- 59 mm
- Overall Width
- 30.6 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Length
- 81 mm
Description
a=81MM, e=63.5MM, g=15MM, S=7MM, B=59MM, Z=30.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.