Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL202
- Zoro # G912377211
product price:Â
$
38.19
/ea
Key Features
Housing Type
Oval
System of Measurement
Metric
Overall Height
14 mm
Bore Diameter
15 mm
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFL202
- Zoro #
- G912377211
- UPC #
- 808250102099
- Country of Origin
- Japan
Dimensions
- Overall Height
- 14 mm
- Bore Diameter
- 15 mm
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Details
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Steel
Description
a=81MM, e=63.5MM, t=2MM, b=14MM, s=7MM, C=59MM, F=49MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.