Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT202
- Zoro # G312376753
product price:Â
$
38.55
/ea
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Overall Height
56.5 mm
Overall Length
99 mm
Bore Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFT202
- Zoro #
- G312376753
- UPC #
- 808250313655
- Country of Origin
- Japan
Dimensions
- Overall Height
- 56.5 mm
- Overall Length
- 99 mm
- Bore Diameter
- 15 mm
- Overall Width
- 33.1 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Flange Thickness
- 11 mm
Details
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=33.1MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.