Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-20NPMZ2
- Zoro # G414854135
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4-39/64 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-20NPMZ2
- Zoro #
- G414854135
- UPC #
- 808250323975
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3-1/8 in
- Overall Width
- 1.583 in
- Overall Length
- 5-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.