SINGLE ROW BALL BEARING - 15MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE202
- Zoro # G512376812
product price:Â
$
45.55
/ea
Key Features
Mount Hole Center-to-Center Length
63.5 mm
Bore Diameter
15 mm
Bearing Insert Material
Steel
Overall Width
24.5 mm
Overall Height
59 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE202
- Zoro #
- G512376812
- UPC #
- 808250105236
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 63.5 mm
- Bore Diameter
- 15 mm
- Overall Width
- 24.5 mm
- Overall Height
- 59 mm
- Flange Thickness
- 15 mm
- Overall Length
- 81 mm
Description
a=81MM, e=63.5MM, g=15MM, s=7MM, b=59MM, Z=24.5MM, Bi=22MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.