Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT210
- Zoro # G712377169
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Height
116 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
157 mm
Overall Length
190 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT210
- Zoro #
- G712377169
- UPC #
- 808250156818
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- System of Measurement
- Metric
Dimensions
- Overall Height
- 116 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Length
- 190 mm
- Overall Width
- 66.1 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 50 mm
Description
a=190MM, e=157MM, g=13MM, x=39MM, s=17MM, b=116MM, Z=66.1MM, L=62.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.