SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW BLACK 4-BOLT FLANGE
- Mfr # MUCFPL202B
- Zoro # G611247327
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 mm
System of Measurement
Metric
Overall Width
36.3 mm
Bearing Insert Type
Radial Ball
Overall Length
86 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFPL202B
- Zoro #
- G611247327
- UPC #
- 808250194698
- Country of Origin
- Japan
Dimensions
- Overall Height
- 86 mm
- Overall Width
- 36.3 mm
- Overall Length
- 86 mm
- Flange Thickness
- 13.4 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Details
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.