Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFT202NP
- Zoro # G014855105
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
15 mm
Housing Material
304 Stainless Steel
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFT202NP
- Zoro #
- G014855105
- UPC #
- 808250186709
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.