Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV
- Mfr # MUFL002C
- Zoro # G712377404
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
15 mm
System of Measurement
Metric
Number of Mount Holes
2
Overall Length
67 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL002C
- Zoro #
- G712377404
- UPC #
- 808250128129
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 15 mm
- Overall Length
- 67 mm
- Mount Hole Center-to-Center Length
- 53 mm
- Flange Thickness
- 6.5 mm
- Overall Height
- 42 mm
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, v=24MM, M=35MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.