SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA202
- Zoro # G212375917
product price:Â
$
54.29
/ea
Key Features
Overall Height
60 mm
Overall Width
33.3 mm
Shaft Locking Type
Set Screw
Flange Thickness
12 mm
Mount Hole Center-to-Center Length
78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA202
- Zoro #
- G212375917
- UPC #
- 808250106400
- Country of Origin
- Japan
Dimensions
- Overall Height
- 60 mm
- Overall Width
- 33.3 mm
- Flange Thickness
- 12 mm
- Mount Hole Center-to-Center Length
- 78 mm
- Overall Length
- 102 mm
- Bore Diameter
- 15 mm
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Description
a=102MM, e=78MM, g=12MM, x=25.4MM, s=10MM, s1=10MM, s2=40MM, b=60MM, f=54MM, Z=33.3MM,Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.