Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR204-12
- Zoro # G414854456
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Housing Material
Cast Iron
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Overall Length
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR204-12
- Zoro #
- G414854456
- UPC #
- 808250279843
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 3-5/8 in
- Overall Width
- 1-7/64 in
- Overall Height
- 3-5/8 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3.051 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.