SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK202
- Zoro # G212375887
product price:Â
$
60.35
/ea
Key Features
Number of Mount Holes
3
Bore Diameter
15 mm
Shaft Locking Type
Set Screw
Flange Thickness
13 mm
Overall Width
33.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK202
- Zoro #
- G212375887
- UPC #
- 808250108053
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 15 mm
- Flange Thickness
- 13 mm
- Overall Width
- 33.3 mm
- Mount Hole Center-to-Center Length
- 32 mm
- Overall Height
- 110 mm
- Overall Length
- 110 mm
Description
a=110MM, h=42MM, e=32MM, J=27MM, g=13MM, x=25.5MM, s=10MM, b=62MM, f=52MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.